missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Titan Hotplate, Ambient to 600°C, Aluminum Alloy

Product Code. 10126520
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material unitSize
10126520 Aluminum Alloy Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10126520 Supplier Gestigkeit Harry™ Supplier No. PZ283TD
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Rectangle, Size: 9 x 6.3 in.

  • Efficient insulation allows the hotplate to be used on working surfaces that are not heat-resistant
  • Insulated hinged lid designed to keep heat loss to an absolute minimum
  • Temperature controlled by temperature or program controller
  • With temperature controller the hotplate's complete heating surface is held at a constant selected temperature
  • Program controller allows temperature profiles to be worked with, i.e. selected heating-up, cooling off and stop phases (maximum of 5 stages), where each phase can last up to 5 hours 59 minutes

Specifications

Top Plate Material Aluminum Alloy
Size 9 x 6.3 in.
Temperature (Metric) Ambient to 600°C
Weight (English) 22 lb.
Height (Metric) 145 mm
Length (Metric) 1.5 mm
Weight (Metric) 10 kg
Wattage 2000 W
Electrical Requirements 220/240 V, 50/60Hz, 2000 w
Frequency 50/60 Hz
Shape Rectangle
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.