missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Titan 450 Sieve Shaker

Product Code. 15583944
Change view
Click to view available options
Particle Size:
20 μm to 125 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
15583944 20 μm to 125 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15583944 Supplier Endecotts™ Supplier No. T450/23050
  • ONLINE EXCLUSIVE PRICE
    £6505.00
    £5881.00 / Pack of 1
    Save £624.00
    9% Off
 Restricted Item
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Endecotts Titan 450 is vibrating shaker that is used to carry out sieve tests in conjunction with sieve stacks for particle sizing of various material samples.

  • Electromagnetic drive for quiet and virtually maintenance free operation
  • Easily set to maximum efficiency
  • Digital controls for easy and reliable operation via external interface
  • Economical
  • No mechanical moving parts
  • Suitable for wet or dry sieving

Certifications

CE

Specifications

Electrical Requirements 230 V, 50 Hz
Product Type Sieve Shaker
Diameter (English) 12 in., 18 in.
Diameter (Metric) 250/300/315/350/400/450 mm
Model Titan 450 Floor Model
No. of Sieves 7 full height (450 mm/18 in. dia. sieves)
Particle Size 20 μm to 125 mm
Timer Range Digital, 00:10 99:50 min. (external unit)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.