missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ TissueWave™ 2 Microwave Processor, 110 to 120V, 60Hz

Product Code. 12933805 Shop All Epredia Products
Change view
Click to view available options
Voltage:
220 to 240V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
12933805 220 to 240V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12933805 Supplier Epredia™ Supplier No. B35600001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure efficiency, versatility, and precision with minimal instrumentation with the Epredia™ TissueWave™ 2 Microwave Processor.

Performance:

  • Meets growing workload demands by being designed for greater flexibility
  • Frees up technical time for more complex procedures and will consistently deliver uniformly excellent results in a fraction of the time
  • Offers load-on-demand capabilities; it is ready when the specimen is ready
  • Assists with secondary fixation before routine processing of fatty tissues
  • Uses the patented PolarHeat™ technology to accelerate paraffin heating
  • Offers flexibility for specialty labs

Safety:

  • Ventilation system interlock
  • Two-door interlocks to prevent microwave leakage
  • Two temperature interlocks to prevent overheating

Features:

  • Sleek, modern design
  • Programmable protocols and memory recall
  • Vacuum chamber for rapid fixation and paraffin infiltration
  • Temperature and power controls, ability to convert wattage protocols
  • Easy-to-use display screen and tri-colored control panel for easy programming
  • Flexible temperature probe that guarantees accurate temperature control to ±1°C

Ordering Information:

  • Overall Dimensions (D x W x H): 24.5 x 21.5 x 19″ (62.2 x 54.6 x 48.2cm)
  • Chamber Dimensions: 9.5 x 13.5 x 15.5″ (24.1 x 34.3 x 39.4cm)
  • Weight: 77 lb. (169.4kg)
  • Power Requirements: 120V system, 15 amp service minimum (20 amp recommended); 230V system, 10 amp service minimum (15 amp recommended)

Includes:

  • Glass air agitator tubing (No. B35240039, pack of three)
  • Epredia™ Shandon™ Excelsior™ ES organizer baskets (two each) (No. A78410021)
  • Interior lamp (No. B35240015)
  • Microwavable specimen container 2.5L/2.6 qt. (No. B35210007)
  • Operator guide (No. B35610006)
  • Temperature probe (No. B35240051)
  • Glass vacuum chamber (No. B35210001)
TRUSTED_SUSTAINABILITY

Specifications

Voltage 220 to 240V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.