missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG Tissue Culture Test Plate

Product Code. 17265436
Change view
Click to view available options
No. of Wells:
6
12
48
96
Well Shape:
Flat Bottom (F-well)
Round Bottom (U-well)
Diameter (Metric) Well:
6.4 mm
10.6 mm
15.4 mm
21 mm
33.9 mm
Unit Size:
Pack of 42
Pack of 54
Pack of 72
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Well Shape Diameter (Metric) Well unitSize
17265436 6 Flat Bottom (F-well) 33.9 mm Pack of 42
17275436 12 Flat Bottom (F-well) 21 mm Pack of 42
17285436 12 Flat Bottom (F-well) 15.4 mm Pack of 42
17295436 48 Flat Bottom (F-well) 15.4 mm Pack of 42
17205446 96 Flat Bottom (F-well) 6.4 mm Pack of 54
17215446 96 Round Bottom (U-well) 6.4 mm Pack of 54
17225446 48 Flat Bottom (F-well) 10.6 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17265436 Supplier TPP Techno Plastic Products AG Supplier No. 92106
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tissue culture test plate

  • Opto-mechanical treatment of growth area for optimal cell adhesion
  • Lid with air-venting system guarantees controled gas exchange with low evaporation
  • Sloped edge allows placement of the lid in one position only
  • Yellow marking area on lid and plate ensure correct lid orientation: yellow on yellow – match!
  • Ridged grip area ensures a secure grasp and prevents from accidentally lifting off the lid
  • Clear alpha-numerical labelling between the wells for easy orientation during microscopy, easy to see black alpha-numerics on the side
  • Growth area on spherical zone only
  • Absolutely flat growth surface
  • All TPP plate sizes (6, 12, 24, 48 and 96-well) stack securely together
  • Air vents in plate base prevent condensation and provide consistent air-flow between stacked plates

Specifications

Certifications/Compliance ISO 9001:2015
Format Standard
Content And Storage No direct sunlight, room temperature, no brisk temp changes
Description TC Plate, Perfect Planar
Autoclavable Not Autoclavable
Packaging Single, small packaging unit
Binding Type Single
Color Clear
Disposable Single-use
For Use With (Equipment) Cell Culture Routine
Material Polystyrene
Volume (Metric) Well 15.53 mL
No. of Wells 6
Sterility Sterile
Well Shape Flat Bottom (F-well)
Dnase Free Yes
Includes Lid and bottom
Profile F
RNase Free Yes
Temperature Range (Metric) Room temperature
Diameter (Metric) Well 33.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.