missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products™ Tissue Culture and Centrifuge Tube Racks

Product Code. 11361794
Change view
Click to view available options
Positions:
4 Lines
Holds:
30 x 15 mL, 20 x 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Holds Unit Size
11361794 4 Lines 30 x 15 mL, 20 x 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11361794 Supplier TPP Techno Plastic Products™ Supplier No. 99019
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from polypropylene for strength and durability. TPP™ Tissue Culture and Centrifuge Tube Racks are collapsible, allowing for space saving when not in use and are suitable for tubes sized 5 mL to 50 mL.

Manufactured from polypropylene for strength and durability. TPP™ Tissue Culture and Centrifuge Tube Racks are collapsible, allowing for space saving when not in use and are suitable for tubes sized 5 mL to 50 mL.

  • Alphanumeric coding for easy identification
  • Can be disassembled and stored for space saving
  • Transparent top deck for TPP™ 99018
  • TPP™ 99018 includes anti-slip protection for use with TPP™ 91243, 10 mL tissue culture flat tube
  • TPP™ 99018 suitable for 15 mL and 5 mL centrifuge tubes or 10 mL tissue culture tubes
  • TPP™ 99019 suitable for 15 mL or 50 mL centrifuge tubes
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Yellow
Holds 30 x 15 mL, 20 x 50 mL
Material Polypropylene
Positions 4 Lines
Sterility Non-sterile
For Use With (Equipment) 15 mL or 50 mL Centrifuge Tubes
Size 209 x 172 x 62 mm
Product Type Collapsible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.