missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Tissue Cassette Storage Cabinet

Product Code. 15965451
Change view
Click to view available options
Color:
Light Brown
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15965451 Light Brown Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15965451 Supplier Boekel Scientific™ Supplier No. 143000
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Boekel Scientific™ Tissue Cassette Storage Cabinet is made of an epoxy painted cold rolled steel and has the capacity to store up to 1,200 cassettes. Additional Tray Inserts sold separately.

  • Store up to 1,200 Tissue Cassettes
  • Stack up to three units high
  • Non-tip design
  • Each drawer includes a clear tray and foam organizers

Specifications

Color Light Brown
Holds 1200 Tissue Cassettes
Material Epoxy Painted Metal
Includes One Clear Plastic Tray per Shelf, Customizable Labels
Height (English) 7.75 in.
Height (Metric) 19.7 cm
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Width (English) 13.25 in.
Width (Metric) 33.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.