missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Tip for Unit Dose Sleeve Sampler

Product Code. 15849271 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
9.5 mm
11.5 mm
13.5 mm
14.5 mm
15.5 mm
17.5 mm
18.5 mm
19.5 mm
21.5 mm
22.5 mm
23.5 mm
25.5 mm
26.5 mm
27.5 mm
29.5 mm
30.5 mm
31.5 mm
34.5 mm
35.5 mm
38 mm
41.5 mm
45.5 mm
49 mm
52.5 mm
54 mm
Capacity (Metric):
0.1 mL
0.2 mL
0.3 mL
0.4 mL
0.5 mL
0.6 mL
0.7 mL
0.8 mL
0.9 mL
1.0 mL
1.1 mL
1.2 mL
1.3 mL
1.4 mL
1.5 mL
1.6 mL
1.7 mL
1.8 mL
1.9 mL
2 mL
2.1 mL
2.2 mL
2.3 mL
2.4 mL
2.5 mL
Diameter (Metric):
6 mm
8 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15849271

missing translation for 'mfr': Sampling Systems™ 1500W08

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Developed for customers requiring accurate unit dose samples in small volumes. Sampling Systems™ Tip for Unit Dose Sleeve Sampler is ideal for use with a wide range of free flowing powders and granules.

  • For sampling small volume powders and granules.
  • Chemically resistant 316L stainless steel construction.
  • Different sample sizes can be taken using the same sampler
  • Tips for use with Type 1 or Type 2 Sampling Chambers

Specifications

Product Type Unit Dose Sleeve Sampler Tip
Material Stainless Steel (316L)
Capacity (Metric) 0.8 mL
Diameter (Metric) 6 mm
Length (Metric) 30.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.