missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Dual Timer and Clock

Product Code. 13063023
Change view
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range unitSize
13063023 23 hr. 59 min. 59 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13063023 Supplier Brannan™ Supplier No. 28/206/0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Counts up and counts down. Brannan™ Dual Timer and Clock includes 12 or 24 hour clock display, stand, clip and magnetic fixing. Supplied with 1 AAA battery.

  • 23hr, 59min, 59s count down and up with memory function
  • 12 or 24 hour clock display
  • Stand, clip and magnetic fixing
  • Dimensions: 72mm x 65mm x 27mm
  • LCD size: 42mm x 20mm
  • Supplied with 1 x AAA (LR03) battery

Specifications

Product Type Dual Timer
Time Range 23 hr. 59 min. 59 sec.
Display Digital
Battery Type AAA
Display Dimensions 24 x 35 mm
Dimensions (L x W x H) 68 x 53 x 14 mm
Length (Metric) 68 mm
Width (Metric) 14 mm
Height (Metric) 53 mm
Weight (Metric) 74 g
Includes Stand, clip and magnetic fixing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.