missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Tight Temperature Tolerance Standard Incubator, 9.62 L
GREENER_CHOICE

Product Code. 15392688
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage
15392688 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15392688 Supplier Boekel Scientific™ Supplier No. 1350002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Tight Temperature Tolerance Standard Incubator, 9.62 L is a forced air convection lab incubator for temperature sensitive applications. Ideal for water/wastewater protocols or any microbiology and biology protocol requiring tight uniformity and temperature.

  • Cold-rolled steel, aluminum, polycarbonate construction
  • Stackable
  • Uses mechanical forced convection
  • Easy to use digital interface with configurable timer and alarm
  • Large viewing window
  • Suitable for waste water/water quality testing, microbiological testing, or any small sample temperature sensitive process
  • Available in both 115 and 230VAC

Water Testing, Food and Beverage, Research, Medicine, University, Biotechnology, Microbiology

Specifications

Capacity (English) 0.34 cu. ft.
Certifications/Compliance UL, CSA, CE
Capacity (Metric) 9.62 L
Chamber Material Cold Rolled Steel
Convection Type Mechanical, Forced
Holds 12 x 120 mL Bottles, 8 x 250 mL Bottles, Multiple Trays and Plates
Material Aluminum
No. of Shelves 1
Plug Type Continental Europe
Temperature Range (Metric) 8°C to 70°C
Type Standard Incubator
Includes Removable shelf, large viewing window, digital control system with configurable alarm and timer
Temperature Sensor Thermometer
Temperature Uniformity ±0.2°C
Warranty 2 Years
Width (English) 14 in.
Width (English) Interior 12 in.
Width (Metric) 35.6 cm
Width (Metric) Interior 30.5 cm
Height (English) 12.5 in.
Height (English) Interior 6 in.
Height (Metric) 32 cm
Height (Metric) Interior 38.6 cm
Diameter (English) Inside 8 in.
Diameter (English) Outside 12.5 in.
Diameter (Metric) Inside 20.3 cm
Diameter (Metric) Outside 31.8 cm
Weight (English) 20 lb.
Weight (Metric) 9.7 kg
Electrical Requirements 230 VAC, 50/60 Hz
Voltage 230 V
Wattage 270 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.