missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PTFE Valves

Product Code. 10257232
Click to view available options
For Use With:
10 mm Tube
4.5 mm Tube
6.8 mm Tube
Product Type:
2-Way Valve
3-Way Valve
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10257232

Brand: Buerkle™ 86100006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Make tubing connections with Buerkle™ Valves. They are autoclavable and they can accommodate varying diameters of tubing sections and configurations.

  • Made of solid PTFE with hose nozzles
  • Resistant to chemicals
  • Very easy connection thanks to its excellent antifriction properties
  • Blue handles made of PP
  • Resistant to compression max. 1 bar
  • Vacuum suitable up to 10 ¯¹ mmHg
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Polypropylene, PTFE
For Use With 10 mm Tube
Width (Metric) 4 mm
Color Blue Handle
Product Type 3-Way Valve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.