missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guest Medical™ Three Tier Mobile Laboratory Trolley
Description
- This model provides a worktop at a standard sitting working height
- Pivoting drawers for total accessibility
- Choice of size and drawer options to suit individual user needs
- Manufactured from high quality ABS for strength and durability
- Mounted on five castors ensuring extra stability and manoeuverability
- Easily cleaned using wipes or spray
Specifications
Specifications
| Color | White |
| Depth (Metric) | Drawers: 90 mm |
| No. of Casters | 5 |
| No. of Drawers | 2 |
| Weight (Metric) | 13.0 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?