Learn More
Description
Design allows use of the clamp's full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or finger is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.
- Available in 3 sizes, small, medium, and large
- Constructed of nickel plated zinc
- Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
- Ideal for irregularly shaped objects
- An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Utility Clamp |
| Material | Nickel-plated Zinc |
| Diameter (Metric) | 105 mm |
| Length (Metric) | 150 mm |
| Size | Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.