missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Three-prong Clamps

Product Code. p-8003289
Click to view available options
Diameter (Metric):
0 to 40 mm
25 to 80 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10370512

Brand: Usbeck Laborgeraete™ 2801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure even, precise pressure on glass to minimize the chance of breakage with Usbeck Laborgeraete™ Three-prong Clamps. The extension clamps feature two separate adjustment screws and measure 150mm in length.

  • Zinc diecasting
  • Natural alloy
  • Vinyl coated jaws

Specifications

Quantity 1 Ea.
Type 3-Prong Clamp
Material Nickel-Plated, Vinyl-Coated (Jaws)
Diameter (Metric) 0 to 40 mm
Length (Metric) 150 mm
Coating Vinyl
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.