missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Three-Neck Round-Bottom Flasks

Product Code. 10798451
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
20,000 mL
3000 mL
4000 mL
Description:
Center neck- NS 29/32 , Side necks -NS 19/26
Center neck- NS 29/32, Side necks - NS 14/23
Center neck- NS 29/32, Side necks - NS 29/32
Center neck- NS 45/40 , Side necks -NS 29/32
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Description Unit Size
10798451 20,000 mL Center neck- NS 45/40 , Side necks -NS 29/32 Each
10121761 100 mL Center neck- NS 29/32 , Side necks -NS 19/26 Each
10264191 1000 mL Center neck- NS 29/32, Side necks - NS 14/23 Each
10709031 3000 mL Center neck- NS 45/40 , Side necks -NS 29/32 Each
10718841 4000 mL Center neck- NS 29/32, Side necks - NS 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10798451 Supplier Lenz Laborglasintrumente™ Supplier No. 03305494
  • ONLINE EXCLUSIVE PRICE
    £1180.00
    £868.26 / Pack of 1
    Save £311.74
    26% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Three-neck round-bottom reaction flasks with two parallel side necks

  • Reaction flasks acc. to DIN 12392 and in addition to DIN
  • With two parallel side necks
  • With conical ground joints
  • With inscription label
  • Material: DURAN™

Specifications

Description Center neck- NS 45/40 , Side necks -NS 29/32
Capacity (Metric) 20,000 mL
Material Borosilicate Glass (3.3)
No. per Pack 1
Product Type Reaction flasks
Diameter (Metric) Outer 345 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.