missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Three Compartment Glove Dispenser with Single Lid, Front Access

Product Code. p-7235460
Encompass_Preferred
Click to view available options
Material:
PETG
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16420905

Brand: S-Curve™ 19162426

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Three compartment dispenser includes a single, sloping lid with front access holes for easy product dispensing.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 12 x 16 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 3
Product Style Top Loading
Includes Mounting hardware
Thickness (English) 0.25 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.