missing translation for 'onlineSavingsMsg'
Learn More

Thomil™ Thomilmagic N3 Concentrated Cleaner

Product Code. 17014297
Encompass
Change view
Click to view available options
Volume (Metric):
1 L
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
17014297 1 L Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Contains: Benzalkonium Chloride, For Professional Use Only
Product Code. 17014297 Supplier Thomil™ Supplier No. PCTM032

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Contains: Benzalkonium Chloride, For Professional Use Only

A concentrated, high-performance bactericidal, fungicidal, listericidal and virucidal cleaner. Use on any type of surface that requires deep disinfection, based on quaternary ammonium and perfume.

  • Triple action solution cleans, disinfects, and deodorizes at once
  • Tested efficacy against coronavirus
  • Ideal for all types of general surfaces, as well as in the food industry
  • UNE-EN 14476 against Norovirus, Adenovirus and Rotavius in 3.33% solution after 15 minutes of contact
  • UNE-EN 13697 bactericidal, fungicidal efficiency in 3.33% solution after 5 minutes of contact
  • Safe cleaning removes dirt without damaging materials, therefore it can be used as the only product for cleaning and disinfection in public places
  • 1 liter of Thomilmatic N3 concentrate makes 60 spray bottles of diluted product (17 mL Thomilmagic x 500 mL water)
  • Registered in DGSP of Spain, NHS of UK, ANSES of France, DGS and DGAV of Portugal, and PCS of Ireland  

Specifications

Product Type Chemical Disinfectant
Form Liquid
pH 9.5 to 10.5
Sterility Non-sterile
Appearance Green
Boiling Point 103°C
Certifications/Compliance UNE-EN 14476, UNE-EN 13697, UNE-EN 1276
Composition Benzalkonium Chloride (20%)
Concentration 15 - <25%, 10 - <15%, 1 - <5%
Container Type Bottle
Content And Storage 5°C to 40°C
Dilution 0.0003
Disposable Reusable
Filtered Unfiltered
For Use With (Application) Cleaning All Types of Surfaces
Packaging Labeling: Spanish Only
Quantity 4 Units/Box
Volume (Metric) 1 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.