missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Unit Size:
100mL
250mL
500mL
Spezifikation
Spezifikation
| Packaging | Bottle |
| Analyte or Component Names | Pd |
| Concentration | 1±0.002 g/L |
| Type | Mass Spectrometry Standard |
| Element | Pd |
| Solvent or Matrix | 5% HNO3 |
| Quantity | 500 mL |
Sicherheit und Handhabung
Produktidentifikator
- Single-element Standard Solution for ICP. Palladium (Pd) 1000 mg/l in HNO3 5% (S 142)
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- EUH208-Contains . May produce an allergic reaction.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to .
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur