missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One ThinCert™ Tissue Culture Inserts
Click to view available options
Pore Size:
0.4 μm
1.0 μm
3 μm
3.0 μm
8.0 μm
No. of Wells:
6
12
24
Pore Density:
0.15 x 106 pores/cm2
0.6 x 106 pores/cm2
1 x 108 pores/cm2
2 x 106 pores/cm2
Unit Size:
Pack of 24
Pack of 48
Description
- Clear polystyrene housing with sealed PET capillary pore membrane
- Hanging geometry provides protection to lower compartment cell layer
- Simplified pipetting due to self-lift geometry
- Eccentric in-well positioning allows unequalled access to lower compartment
- Available in 6, 12 and 24 well format
Specifications
Specifications
| Material | Polystyrene housing with sealed PET capillary pore membrane |
| Pore Density | 1 x 108 pores/cm2 |
| Pore Size | 0.4 μm |
| No. of Wells | 6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction