missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One ThinCert™ Tissue Culture Inserts

Product Code. 10093533
Change view
Click to view available options
Pore Size:
0.4 μm
1.0 μm
3 μm
3.0 μm
8.0 μm
No. of Wells:
6
12
24
Pore Density:
0.15 x 106 pores/cm2
0.6 x 106 pores/cm2
1 x 108 pores/cm2
2 x 106 pores/cm2
Unit Size:
Pack of 24
Pack of 48
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size No. of Wells Pore Density Unit Size
10093533 0.4 μm 12 2 x 106 pores/cm2 Pack of 48
10689094 3 μm 6 0.6 x 106 pores/cm2 Pack of 24
10607184 0.4 μm 6 1 x 108 pores/cm2 Pack of 24
10053823 3 μm 24 2 x 106 pores/cm2 Pack of 48
10277463 0.4 μm 24 1 x 108 pores/cm2 Pack of 48
10358623 0.4 μm 12 1 x 108 pores/cm2 Pack of 48
10044063 1.0 μm 12 2 x 106 pores/cm2 Pack of 48
10473845 3.0 μm 12 0.6 x 106 pores/cm2 Pack of 48
10742394 3.0 μm 12 2 x 106 pores/cm2 Pack of 48
10437573 8.0 μm 12 0.15 x 106 pores/cm2 Pack of 48
10443845 1.0 μm 24 2 x 106 pores/cm2 Pack of 48
10733544 3.0 μm 24 0.6 x 106 pores/cm2 Pack of 48
10679094 1.0 μm 6 2 x 106 pores/cm2 Pack of 24
10257033 3.0 μm 6 2 x 106 pores/cm2 Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10093533 Supplier Greiner Bio-One Supplier No. 665641
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Research tool for transport, co-culture, migration and invasion studies. Greiner Bio-One ThinCert™ Tissue Culture Inserts provides improved cell adhesion due to physical surface treatment.

  • Clear polystyrene housing with sealed PET capillary pore membrane
  • Hanging geometry provides protection to lower compartment cell layer
  • Simplified pipetting due to self-lift geometry
  • Eccentric in-well positioning allows unequalled access to lower compartment
  • Available in 6, 12 and 24 well format

Warranty

No

TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene housing with sealed PET capillary pore membrane
Pore Density 2 x 106 pores/cm2
Pore Size 0.4 μm
No. of Wells 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.