missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One ThinCert™ CELLCOAT™ 24 Well Cell Culture Inserts
Click to view available options
Pore Size:
0.4 μm
8.0 μm
Unit Size:
Pack of 48
Description
- Hanging geometry
- Sealed capillary pore membrane
- Physical surface treatment
- Sterile
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1.2 mL (Well) |
| Color | Clear |
| Culture Area | 33.6 mm2 |
| Material | Polystyrene |
| Sterility | Sterile |
| Surface Treatment | Tissue Culture |
| Type | Cell Culture Insert |
| Volume (Metric) Working | 0.1 to 0.35 mL (ThinCert), 0.4 to 1.2 mL (Well) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction