missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One ThinCert™ CELLCOAT™ 24 Well Cell Culture Inserts

Product Code. 10464995
Click to view available options
Pore Size:
0.4 μm
8.0 μm
Unit Size:
Pack of 48
This item is not returnable. View return policy

Product Code. 10464995

Brand: Greiner Bio-One 662638

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for transport, secretion, diffusion study. Improved cell adhesion through physical surface treatment.

  • Hanging geometry
  • Sealed capillary pore membrane
  • Physical surface treatment
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Autoclavable Not Autoclavable
Capacity (Metric) 1.2 mL (Well)
Color Clear
Culture Area 33.6 mm2
Material Polystyrene
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Insert
Volume (Metric) Working 0.1 to 0.35 mL (ThinCert), 0.4 to 1.2 mL (Well)
Well Count 24
Dnase Free Yes
No. per Pack 1
Pore Size 8.0 μm
RNase Free Yes
Supportive Membrane Capillary Pore Membrane with Pore Density of 0.15 x 106 cm2
Temperature Range (Metric) -20°C to +60°C
Height (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.