missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Thermostatic Thermostirrer
Click to view available options
For Use With (Equipment):
Unheated Tanks
Unit Size:
Each
Description
- Thermostirrer produces a stable temperature environment.
- Suits a wide range of bath sizes from 8 litre up to 28 litre for large capacity work.
- Operates in temperature range ambient to 99°C.
- Quiet running stirrer and good water circulation in the bath.
- Bold temperature controls, easily seen.
- Broad range of accessories available to suit wide range of applications.
- Sturdy and reliable.
- Built to latest safety standards and supplied with comprehensive operating instructions and Three-year warranty.
- Before leaving the factory each water bath undergoes following:
Uniquely identified with its own serial number recorded on our product database, which includes all of its manufacturing inspection data. - Electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
- To verify the performance of the temperature control system every unit undergoes a factory calibration.
- Powder painted body providing a durable finish and featuring active anti-bacterial technology.
- This paint finish actively inhibits bacterial growth improving hygiene requirements as demanded by many clinical and laboratory environments.
- Hygienic coatings are part of a controlled approach to cleaner facilities.
Specifications
Specifications
| Capacity (Metric) | 8 to 28 L |
| For Use With (Equipment) | Unheated Tanks |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction