missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aqualytic™ Thermostatically Controlled Standard Incubator with Glass Door, 255 L
Description
- Volume: 255L
- Continuously adjustable in steps of 0.1°C
- Fully insulated cabinet with universal temperature control unit
- Low power consumption
- Lockable insulated glass door in an ABS frame
- Ceiling lighting which is separately switchable
- Splash-proofed keypad, two buttons with tactile feedback
- Lower power consumption
- Illuminated LED display of preset and current temperatures with 0.1° resolution
- Seven power sockets inside the incubator
- Four metal racks
- One bottom grid
- Coolant: R134a
- Power Supply: 220 to 240V/50Hz
- Sockets: CEE 7/5, type E with hinged lid, 230V/16 A, 2p + E, IP 44
- Inside Dimensions (D x W x H): 44 x 47 x 145.2cm
- Outside Dimensions (D x W x H): 61 x 60 x 164cm
- Weight: 77kg
Applications
BOD-Measurement, Microbiological Research, Food Industry, Dairies, Laboratories, Research Centres, Universities
Specifications
Specifications
| Controller Type | Thermostat |
| Capacity (Metric) | 255 L |
| Material | ABS Plastic |
| No. of Shelves | 4 |
| Temperature Range (Metric) | 2°C to 40°C |
| Display | LED |
| Door Style | Glass door |
| Includes | 7 sockets |
| Model | Thermostatically controlled |
| No. of Grids | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?