missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Microplate Thermoshaker

Product Code. 11481038
Change view
Click to view available options
Model:
PHMP
PHMP-100
PHMP-4
Holds:
2 x 96- or 364-well Microplates
4 x 96- or 364-well Microplates
Depth (Metric):
250 mm
260 mm
390 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Holds Depth (Metric) unitSize
11481038 PHMP-4 4 x 96- or 364-well Microplates 390 mm Each
12925511 PHMP 2 x 96- or 364-well Microplates 250 mm Each
15430484 PHMP-100 2 x 96- or 364-well Microplates 260 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11481038 Supplier Grant Instruments™ Supplier No. PHMP4

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Can be used with all types of standard depth microplates and offers three instruments in one for maximum versatility and efficiency. Grant Instruments™ Microplate Thermoshaker provides excellent temperature uniformity across the platform and microplates.

  • Temperature setting range: + 25°C to 100°C
  • Temperature stability ± 0.1°C, temperature uniformity ± 0.2°C due to the bi-directional heating system (platform and lid)
  • Shaking speed: 250 to 1200rpm
  • Rapid heat-up
  • Continuous or timed operation, with alarm buzzer and automatic switch-off facility
  • Choice of two models with capacity for two (PHMP) or four (PHMP-4) 96- or 384-well microplates
  • The heated lid completely covers the flat heating plate to provide bi-directional heating and excellent temperature stability and uniformity, whilst preventing condensation
  • Combination of bi-directional heating and powerful orbital shaking capability produces the maximum yield from incubations
  • Very easy to operate, with simple set-up of temperature, shaking speed and time via push buttons and the 2-line LCD status display
TRUSTED_SUSTAINABILITY

Specifications

Orbit 2 mm
Speed Range 250 to 1200 rpm
Electrical Requirements 120/230 V, 50/60 Hz
Temperature Range (Metric) Ambient +5° to 60°C
Holds 4 x 96- or 364-well Microplates
Temperature Setting 25°C to 60°C
Temperature Uniformity 0.25 at 37°C
Depth (Metric) 390 mm
Height (Metric) 140 mm
Width (Metric) 380 mm
Weight (Metric) 8.8 kg
Model PHMP-4
Display 2 line x 16 character LCD
No. of Positions 4
Timer Range 1 min. to 96 hr. (1 min. increment)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.