missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugate Containers and Coolers (Small)

Product Code. p-8929005
Click to view available options
Dimensions (D x W x H):
6.25 x 4.25 x 5.5 in.
Dimensions (L x W x H):
9 x 7.5 x 8 in.
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 17828703

Brand: Sonoco™ 609UPS

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Large selection of cost-effective, reusable EPS foam in corrugate stock containers available in small, medium, and large sizes. EPS foam with corrugate shippers for the safe storage and delivery of most refrigerated or frozen products.

  • Sizes that range 6 inches-10.5 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Medium (11 inches-17 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrguate Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation, average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 9 x 7.5 x 8 in.
Wall Thickness (English) 1.5 in.
Material Expanded Polystyrene
Quantity 24 per carton
Dimensions (D x W x H) 6.25 x 4.25 x 5.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.