missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe™ Certis™ Silver Insulated Shippers
Click to view available options
Payload:
3.2 L
Duration:
3 day/72 hr.
Temperature Range (Metric):
2° to 8°C
Material:
VIP
Unit Size:
Pack of 48
Description
Designed to meet the ISCsilver™ Ambient Temperature Profile, the Certis Silver line of premium pre-qualifed shippers offers stringent temperature assurance for shorter, more moderate distribution environments where packages are generally not as susceptible to extreme temperatures.
- Ideal for one-way shipments of refrigerated or control room temperature pharmaceutical products across seasonal environments for thermal protection from 48 hours (2 days) to 96 hours (4 days) of duration
- Same packout configurations across 48hr, 72hr, and 96hr durations - just switch out the outer shipper
- These shippers optimize inventory and provide lowest total cost of ownership utilizing only 3 types of bricks and 8 shippers
- ZERO Bench-Time™ technology offers operational efficiency and ease of personnel training
Specifications
Specifications
| For Use With (Equipment) | Pharmaceutical/biological products |
| Applications | Temperature controlled shipping |
| Dimensions (L x W x H) Exterior | 12.75 x 10.75 x 11 in. |
| Weight (English) | 9.1 lb. |
| Duration | 3 day/72 hr. |
| Weight (Metric) | 4 kg |
| Dimensions (D x W x H) Interior | 7.56 x 7.19 x 3.63 in. |
| Description | Insulated shipper |
| Temperature Range (Metric) | 2° to 8°C |
| Payload | 3.2 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido