missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Vulcanizate (TPV) Pharma Grade Tubing

Product Code. 30053527 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
15m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053527 1/2 in. 3/4 in. 15m
30053912 1/4 in. 1/2 in. 15m
30054171 1/16 in. 3/16 in. 15m
30054338 3/16 in. 7/16 in. 15m
30053517 1/4 in. 7/16 in. 15m
30053451 1/4 in. 3/8 in. 15m
30053658 3/16 in. 5/16 in. 15m
30054210 1/8 in. 1/4 in. 15m
30053991 3/8 in. 5/8 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30053527 Supplier Cole-Parmer Supplier No. 5011990
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers great chemical and kink resistance for e in., cellent pump performance

Biocompatible thermoplastic tubing offers good chemical resistance. Does not contain BPA, phthalates, PVC, or pero in., ides. Sterilize by autoclave, gamma irradiation, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance FDA;Non-Phthalate;USP;RoHS
Diameter (English) Inner 1/2 in.
Diameter (English) Outer 3/4 in.
Overall Length (English) 50 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.