missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Vulcanizate (TPV) Industrial Tubing

Product Code. 30053037 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053037

Brand: Cole-Parmer 5011581

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Compatible with most CIP (Clean-in-Place) solutions and SIP (Steam-in-Place)

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to Santoprene™ tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certifications/Compliance ADCF;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 1/8 in.
Material TPV
Diameter (English) Outer 1/4 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 50 ft.
Sterilization Method 135°C
Color Tan
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.