missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermoplastic Polyurethane Tags for M610 and M611
Description
- B-7643 cable tags contain no added halogens and offer fire safety characteristics combined with minimal smoke emission
- High chemical, oil and water resistance
- Operating temperature of -40°C to +90°C
Specifications
Specifications
| Quantity | 50 Labels |
| Type | Tag |
| Alternate Part Number | M6-25x75-7643-GN |
| Certifications/Compliance | ASTM D 1004, ASTM D 1922, DIN 53363, DIN 53455, IEC 61249-2-21, MIL. Spec. 101C2065 |
| Color | Green |
| Material | Polyutherene |
| Finish | Matte |
| For Use With (Application) | Data and Telecommunications Labeling, Wire and Cable Labeling |
| Height (Metric) | 75 mm |
| Length (English) | 2.953 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?