missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermoplastic, Outdoor Polyether Polyurethane Tags for M610 and M611
Description
- The B-7598 polyester cable identification tag has been developed to keep cables identifiable in outdoor environments
- Offers up to 10 years of outdoor legibility and durability
- Available in multiple colors
Specifications
Specifications
| Quantity | 100 Labels |
| Type | Tag |
| Alternate Part Number | M6-10x60-7598-WT |
| Certifications/Compliance | RoHS Directive 2011/65/EU |
| Color | White |
| Material | Polyester |
| Finish | Gloss |
| For Use With (Application) | Data and Telecommunications Labeling, Wire and Cable Labeling |
| Length (English) | 2.362 in. |
| Shape | Rectangle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?