missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Large Patio Dial Garden Thermometer

Product Code. 13098593
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
13098593 -20°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13098593 Supplier Brannan™ Supplier No. 30/120/5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Brannan™ Large Patio Dial Garden Thermometer features an attractive rainbow design and is easy to hang.

  • Plastic construction
  • Suitable for outdoor use
  • Bi-metal coil design

Specifications

Dimensions (L x W x H) 300 mm diameter x 35 mm
Weight (Metric) 423 g
Temperature Range (Metric) -20°C to +50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.