missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer, Immersion with Armor

Product Code. 17891244
Click to view available options
Temperature Range (English):
-10 to +250°F
-30 to +120°F
-31 to +122°F
-4 to +230°F
-4 to +302°F
0 to 300°F
20 to 500°F
Subdivision:
1°C (1.8°F)
1.1°C (2°F)
Immersion Length:
30.48 cm (12 in.)
To immersion line
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17891244

Brand: VEE GEE 80708A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The serialized armored glass thermometer's armor protects the thermometer from rough handling and shock during use.

  • Includes nickel-plated brass armor
  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial option

Specifications

Bottle Fill Safety Blue
For Use With (Application) Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
Immersion Type Total Immersion
Length (Metric) 30.48 cm
Material Glass
Probe Type Immersion/General Purpose (Tapered)
Thermometer Fill Safety Blue
Weight (Metric) 9 g
Product Type Serialized Glass Thermometer
Description Nickel-plated brass armor
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4 to +302°F
Temperature Range (Metric) -20 to +150°C
Accuracy ±1 subdivision
Subdivision 1°C (1.8°F)
Immersion Length 30.48 cm (12 in.)
Width (Metric) 1.65 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.