missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer, Encapsulated in FEP with Armor

Product Code. 17871194
Click to view available options
Temperature Range (English):
-30 to +120°F
-31 to +122°F
-4 to +230°F
-4 to +302°F
0 to 300°F
30 to 220°F
Subdivision:
1°C (1.8°F)
1.1°C (2°F)
Immersion Length:
30.4 cm (12 in.)
30.48 cm (12 in.)
39 cm (15.4 in.)
To immersion line
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17871194

Brand: VEE GEE 80702EA

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The armored encapsulated glass thermometer is protected in the event of breakage, the FEP coating contains the broken glass and liquid fill, preventing injury or contamination. The armor protects the thermometer from rough handling and shock during use and encapsulation protects you.

  • Includes FEP encapsulation and nickel-plated brass armor
  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial

Specifications

Bottle Fill Safety Blue
For Use With (Application) Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
Immersion Type Total Immersion
Length (Metric) 30.48 cm
Material Glass
Probe Type Immersion/General Purpose (Tapered)
Thermometer Fill Safety Blue
Weight (Metric) 11 g
Product Type Serialized Glass Thermometer
Description Nickel-plated brass armor
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4 to +230°F
Temperature Range (Metric) -20 to 110°C
Accuracy ±1 subdivision
Subdivision 1.1°C (2°F)
Immersion Length 30.48 cm (12 in.)
Width (Metric) 1.65 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.