missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Thermometer, Encapsulated in FEP with Armor
Shop All Thermo Scientific CO₂ Incubators ProductsDescription
- Includes FEP encapsulation and nickel-plated brass armor
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial
Specifications
Specifications
| Bottle Fill | Safety Blue |
| For Use With (Application) | Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications |
| Immersion Type | Total Immersion |
| Length (Metric) | 30.48 cm |
| Material | Glass |
| Probe Type | Immersion/General Purpose (Tapered) |
| Thermometer Fill | Safety Blue |
| Weight (Metric) | 11 g |
| Product Type | Serialized Glass Thermometer |
| Description | Nickel-plated brass armor |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?