missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnaces

Product Code. 12972611
Click to view available options
Power Consumption:
1560 w
2230 w
Temperature Control:
Digital w/ 1 program/8 segments
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12972611

Brand: Thermo Scientific™ FD1540M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform ultra-high temperature applications with this industrial benchtop muffle furnace, which reaches a maximum temperature of 1200°C.

Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.

  • Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Counter-weighted door swings upward, directing heat away from operator
  • Heavy-duty firebrick insulation surrounds chamber opening for added durability
  • Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
  • Door safety switch protects operator by removing power to the heating elements upon opening the door
  • Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
  • LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)

Single-setpoint Controller (B1)

  • Single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint

8-step Programmable Controller (C1)

  • Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
  • “Holdback” feature “holds” program until furnace temperature heats up or cools down to preprogrammed parameters—program will never outrun furnace performance

Includes:

Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.

Note:

120V models require fixed wiring and are not supplied with a power cord.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.08 cu.ft.
Certifications/Compliance All units cUL, UL listed; -33 units also CE marked.
Capacity (Metric) 2.2 L
Temperature (Metric) 100°C to 1200°C
Type Multisegment, Single Program
Power Consumption 2230 w
Temperature Control Digital w/ 1 program/8 segments
Dimensions (D x W x H) Interior 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm)
Dimensions (L x W x H) Exterior 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 4 in.
Width (Metric) 27.9
Width (Metric) Interior 10.1 cm
Height (English) 16.5 in.
Height (English) Interior 3.75 in.
Height (Metric) 41.9 cm
Height (Metric) Interior 9.5 cm
Depth (English) Interior 9 in.
Depth (Metric) Interior 22.8 cm
Shipping Weight (English) 52 lb.
Shipping Weight (Metric) 23.5 kg
Electrical Requirements 240 V 50/60 Hz
Voltage 240 V
Amperage 9.3 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.