missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces

Product Code. 10493532
Change view
Click to view available options
Capacity (Metric):
2 L
5.8 L
Voltage:
120 V
208 V
Controller Type:
Eight-step/one-program control
Sixteen-step/four-program control
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Voltage Controller Type Unit Size
10493532 5.8 L 208 V Eight-step/one-program control Each
10447643 2 L 208 V Eight-step/one-program control Each
10654323 2 L 120 V Sixteen-step/four-program control Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10493532 Supplier Thermo Scientific™ Supplier No. F480203380
  • ONLINE EXCLUSIVE PRICE
    £4235.00
    £3955.43 / Pack of 1
    Save £279.57
    6% Off
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Power cord (-60 models include 20-amp cord; -33 units available with plug for China)

Compact, lightweight benchtop furnaces

  • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
  • Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.95cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber

F47900 Models

  • 2L (0.07 cu. ft.) of heating area
  • F48000 Models
    • 5.9L (0.20 cu. ft.) of heating area
    • Includes ceramic shelf (SH480X1) that doubles furnace load capacity
    A1 Controller
    • Digital single setpoint control
    • Single display shows actual temperature or setpoint
    B1 Controller
    • Digital single setpoint control with a single ramp to setpoint and a dwell
    • Single display shows actual temperature or setpoint
    • Furnaces with this control also use a mechanical Overtemperature Protection relay
    C1 Controller
    • Digital programmable control with one stored program of eight segments
    • Furnaces with this control also use a mechanical Overtemperature Protection relay
    D1 Controller
    • Digital programmable control with four stored programs, 16 segments per program
    • With RS-232 communications interface
    • Furnaces with this control also use a mechanical Overtemperature Protection relay

    Certifications

    CSA approved, CE marked as indicated

    TRUSTED_SUSTAINABILITY

    Specifications

    Controller Type Eight-step/one-program control
    Capacity (Metric) 5.8 L
    Voltage 208 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.