missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces

Product Code. 10447643
Click to view available options
Capacity (Metric):
2 L
Voltage:
208 V
Controller Type:
Eight-step/one-program control
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10447643

Brand: Thermo Scientific™ F4792080

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Power cord (-60 models include 20-amp cord; -33 units available with plug for China)

Compact, lightweight benchtop furnaces

  • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
  • Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.95cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber

F47900 Models

  • 2L (0.07 cu. ft.) of heating area
  • F48000 Models
    • 5.9L (0.20 cu. ft.) of heating area
    • Includes ceramic shelf (SH480X1) that doubles furnace load capacity
    A1 Controller
    • Digital single setpoint control
    • Single display shows actual temperature or setpoint
    B1 Controller
    • Digital single setpoint control with a single ramp to setpoint and a dwell
    • Single display shows actual temperature or setpoint
    • Furnaces with this control also use a mechanical Overtemperature Protection relay
    C1 Controller
    • Digital programmable control with one stored program of eight segments
    • Furnaces with this control also use a mechanical Overtemperature Protection relay
    D1 Controller
    • Digital programmable control with four stored programs, 16 segments per program
    • With RS-232 communications interface
    • Furnaces with this control also use a mechanical Overtemperature Protection relay

    Certifications

    CSA approved, CE marked as indicated

    TRUSTED_SUSTAINABILITY

    Specifications

    Controller Type Eight-step/one-program control
    Capacity (Metric) 2 L
    Temperature (Metric) 100°C to 1200°C
    Voltage 208 V
    Wattage 1560 w
    Amperage 7.5 A
    Frequency 50/60 Hz
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.