missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces

Product Code. 10509722
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10509722 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10509722 Supplier Thermo Scientific™ Supplier No. F4801033
  • ONLINE EXCLUSIVE PRICE
    £3310.00
    £2713.53 / Pack of 1
    Save £596.47
    18% Off
View all promotions
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.

Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.

  • Reaches a 1200°C maximum temperature
  • Built-in vent port removes contaminants and moisture to extend the life of the heating element and furnace
  • Ideal for ashing applications • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.312 in. dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber 
TRUSTED_SUSTAINABILITY

Specifications

Controller Type A1
Capacity (Metric) 5 L
Temperature (Metric) 100°C to 1200°C
Plug Type EU plug: CEE 7/7
Dimensions (D x W x H) Interior 25 x 18 x 13 cm (10 x 7 x 5 in.)
Dimensions (L x W x H) Exterior 50 x 34 x 19 cm (19.5 x 13.3 x 19 in.)
Electrical Requirements 240 V 50/60 Hz
Wattage 1560 w
Amperage 6.5 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.