missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermolyne™ Atmosphere Controlled Ashing Furnaces
Click to view available options
Capacity (Metric):
14 L
Temperature Control:
Digital w/4 programs, 16 seg ea (D1)
Voltage:
240 V
Certifications/Compliance:
CSA certified, CE marked
Unit Size:
Each
Description
Achieve consistent temperature control with the Thermo Scientific™ Thermolyne™ Atmosphere Controlled Ashing Furnace, which reaches 975°C with the standard stainless-steel manifold and 1093°C with the optional inconel manifold.
- Adjustable gas flowmeter/valve (0-80L/min.) on front for easy access when adjusting the airflow rate
- Stainless-steel manifold at rear chamber prewarms incoming gases, provides a maximum temperature gradient of only ±3°C at 750°C
- Chamber rear has a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
- With 0.64cm (0.25in.) I.D. or 0.96cm (0.375in.) O.D. hose barb (in chamber rear) for inert gas line
Type F6000
- With two dual-purpose stainless-steel trays and handle to accommodate 24 (30mL) porcelain crucibles or 38 (10mL) quartz crucibles
Type F6000-60
- Meets ASTM™ D3174 specifications: 3 to 4 air exchanges per min.
- Heating rate of 8°C/min. to 500°C, 6°C/min. from 500° to 750°C
- Holds at 750°C for two hours, then turns off
Requires:
Electrical connection requires fixed wiring (power cord not provided).
Compatible with:
- Stainless-steel shelf (SH408X1)
- Stainless-steel flexible exhaust tubing kit with mounting hardware (AY408X1A)
Specifications
Specifications
| Capacity (English) | 0.5 cu.ft. |
| Certifications/Compliance | CSA certified, CE marked |
| Description | F6030CM-33-60 |
| Capacity (Metric) | 14 L |
| Temperature (Metric) | 975°C |
| Type | Multisegment, Multiprogram |
| Power Consumption | 4400 w |
| Temperature Control | Digital w/4 programs, 16 seg ea (D1) |
| Dimensions (L x W x H) Exterior | 20 x 19.1 x 21 in. (51 x 49 x 53 cm) |
| Length (English) | 20 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
