missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Thermofluid Ethylenglykol
Description
Thermofluid - Ethylenglykol, 50L, for Chillers
Specifications
Specifications
| Capacity (Metric) | 50 L |
| For Use With (Equipment) | Chillers |
| Type | Thermofluid Ethylenglykol |
| Quantity | 50 L |
Safety and Handling
Product Identifier
- MEG, Monoethylenglykol
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H373-May cause damage to organs.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P270-Do not eat, drink or smoke when using this product.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanediol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?