Learn More
Thermo Scientific™ ThermoFlex™ Recirculating Chillers
Shop All Thermo Scientific ProductsDescription
Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.
ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
Ease of Use
- An intuitive user interface for ease of operation
- Air and water filters that can be changed while unit is in operation
- Innovative packaging for rapid installation
- Quick start guide enables trouble-free system start-up
Superior Performance
- Improved cooling capacity
- Increased reliability
- Ease of maintenance
Configurable Design
- Wide range of available cooling capacities
- Variety of available options
- Installation flexibility
Recommended for:
- Aerospace
- Analytical
- Biotech
- Chemical
- Industrial
- Medical
- Pharmaceutical
- Research
- University
Specifications
Specifications
| Configuration Options | Fluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available) |
| Certifications/Compliance | CE, CSA Semi S2 |
| Communications | Analog & Digital (available) |
| Condenser Type | Air or Water-cooled |
| Cooling Capacity | Up to 1400 watts (60 Hz) 1170 watts (50 Hz) |
| Temperature Range | 5°C to 90°C |
| Type | Recirculating Chiller |
| Model | ThermoFlex 1400 |
| Pump Capacity | Up to 3.3 gpm @ 60 psig (12.5 L/min. @ 4.1 bar) (50Hz) Up to 4.0 gpm @ 60 psig (15.1 L/min. @ 4 |
| Temperature Stability | ±0.1°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.