missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Thermocouple Wire, Type K, 24-Gauge
Make your own extension cables with this Type K, 24-Gauge Thermocouple Wire.
£80.25 - £95.13
Specifications
Certifications/Compliance | ANSI |
---|---|
Type | Thermocouple Wire |
Length (English) | 100 ft. |
Length (Metric) | 30 m |
Product Code | Brand | Temperature (Metric) | Insulation | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Insulation | Price | Quantity & Availability | ||||
11700379
|
Digi-Sense
08541-10 |
-200°C to +400°C | FEP |
£95.13
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
11895865
|
Digi-Sense
08541-11 |
-73°C to +900°C | Glass Braid |
£80.25
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
11885865
|
Digi-Sense
08541-09 |
-28°C to +221°C | Polyvinyl |
£91.35
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
- Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables.
- Meets ANSI and ASTM standards.
- Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
- These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications
ANSI | |
Thermocouple Wire | |
100 ft. | |
30 m |