missing translation for 'onlineSavingsMsg'
Learn More

Ebro Electronic™ Thermocouple Surface Probes

Product Code. 11753489
Click to view available options
Temperature Range (Metric):
-50°C to +200°C
-50°C to +500°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11753489

Brand: Ebro Electronic™ 13410639

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General purpose surface probes, Surface temperature measurement of motors, turbines, pumps, casting, molds, heating tubes, heating plates, injection molding, heating boilers, incinerators etc.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RoHS Directive 2011/65/EU
Disposable Single-use
For Use With (Application) Rail surface probes. Temperature measurement of moving surfaces.
Height (Metric) 50 mm
Length (Metric) 300 mm
Length (Metric) Probe 66 mm
Material Metal
Model TPN 800
Probe Type Roller Moving
Weight (Metric) 0.24 kg
Product Type Roller Moving Surface Probe
Temperature Range (Metric) -50°C to +200°C
For Use With (Equipment) TFN 520
Width (Metric) 120 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.