missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Thermocouple Surface Probes
Click to view available options
Temperature Range (Metric):
-50°C to +200°C
-50°C to +500°C
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | RoHS Directive 2011/65/EU |
| Diameter (Metric) Probe | 15 mm |
| Dimensions (L x W x H) | 115 x 54 x 22 mm |
| Disposable | Single-use |
| For Use With (Application) | General purpose surface probes. Surface temperature measurement of motors, turbines, pumps, casting molds, heating tubes, heating plates, injection molding, heating boilers, incinerators etc. |
| Height (Metric) | 30 mm |
| Length (Metric) | 300 mm |
| Length (Metric) Probe | 30 mm |
| Material | Metal |
| Model | TPN 360 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction