missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Penetration K-Type Thermocouple Probe

Product Code. 10294561
Change view
Click to view available options
Length (Metric) Probe:
155 mm
Unit Size:
Each
Product Code. Length (Metric) Probe unitSize
10294561 155 mm Each
1 options
This item is not returnable. View return policy

Product Code. 10294561

Brand: Hanna Instruments™ HI766PC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain highly accurate temperature readings of semi-solid and high temperature samples. Hanna Instruments™ Penetration K-Type Thermocouple Probe is a sharp, pointed tip probe designed for use with the HI766HD Interchangeable probe handle and a compatible thermocouple thermometer.

The Penetration K-Type Thermocouple Probe with Handle is designed to measure the temperature of semi-solids and high-temperature samples. The response time of a measurement is affected by the position of the sensor relative to the substance being measured. The pointed tip construction offers a 15-second response for a temperature reading.

  • Strong, corrosion-resistant, stainless steel construction
  • Able to measure surfaces up to 900°C (1650°F)
  • Pointed tip 155mm (6.1 in.) probe
  • Response time: 15 seconds (90% of final value)

Specifications

Diameter (English) Probe 0.12 in.
Diameter (Metric) Probe 3 mm
For Use With (Application) Temperature measurement of semi-solids (e.g. meat, rubber) and high-temperature samples
Length (English) Probe 6.1 in.
Length (Metric) Probe 155 mm
Material Stainless Steel
Measurement Time 15 sec.
Probe Type Penetration, K-Type Thermocouple Probe
Product Type Thermocouple Probe
For Use With (Equipment) HI 766PX thermistor thermometer, HI 766HD interchangeable probe handle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.