missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall X4F and X4FR Pro Centrifuges
GREENER_CHOICE

Product Code. 17610727
Change view
Click to view available options
Refrigerated:
No
Yes
Voltage:
220 V
208-240 V
220-240 V
Model:
General Use Only
IVD Certified
Description:
Sorvall X4F Pro, 208-240 V
Sorvall X4F Pro-MD, 208-240 V
Sorvall X4FR Pro, 220-240 V
Sorvall X4FR Pro-MD, 220 V
Sorvall X4FR Pro-MD, 220-240 V
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Refrigerated Voltage Model Description unitSize
17610727 Yes 220 V IVD Certified Sorvall X4FR Pro-MD, 220 V Each
17150589 No 208-240 V IVD Certified Sorvall X4F Pro-MD, 208-240 V Each
17170589 Yes 220-240 V IVD Certified Sorvall X4FR Pro-MD, 220-240 V Each
17190599 No 208-240 V General Use Only Sorvall X4F Pro, 208-240 V Each
17160289 Yes 220-240 V General Use Only Sorvall X4FR Pro, 220-240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17610727 Supplier Thermo Scientific™ Supplier No. 75009026
  • ONLINE EXCLUSIVE PRICE
    £15625.00
    £14590.39 / Pack of 1
    Save £1034.61
    6% Off
 Restricted Item
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health.

Thermo Scientific™ Sorvall™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.

Available for purchase individually or in convenient application-based packages.

  • Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific™ Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo Scientific™ ClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo Scientific™ SMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Energy Efficient:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller Type Microprocessor
Description Sorvall X4FR Pro-MD, 220 V
Capacity 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor)
Max. Speed 15,200 rpm (Microliter 30 x 2 rotor)
Refrigerated Yes
Drive System Direct, Brushless Induction Low Profile
Includes Rotor needs to be purchased separately
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters
Memory Stores up to 100 events and programs
Model IVD Certified
Profile (Acceleration/Braking) 9 Accel/10 Braking
Program Storage Up to 100 programs via full color touch screen interface
Quantity Each
Rotor 18 Rotor options available
Rotor Included No
Safety Features SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Timer Option to count up or down and to set 'At start' or 'At speed'
Ventilated No
Dimensions (HWD) 32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm)
Net Weight 319 lb. (145 kg)
Voltage 220 V
Laboratory/Cleanroom Use Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
Product Type General Purpose Centrifuge
Display Type Full Color Touch Screen Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.