missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors

Product Code. 10096261 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
6-place Fixed angle rotor
HiGhConic 2-place rotor
HiGhConic 4-place rotor
Tube Type:
12 mL Tube
3.5mL round bottom tubes
38 mL Tube
6.5mL round bottom tubes
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Tube Type unitSize
10096261 6-place Fixed angle rotor 38 mL Tube Each
10167591 HiGhConic 4-place rotor 3.5mL round bottom tubes Each
10584083 HiGhConic 2-place rotor 6.5mL round bottom tubes Each
10026431 6-place Fixed angle rotor 12 mL Tube Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10096261 Supplier Thermo Scientific™ Supplier No. 75003094
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adapt your centrifuge tubes to fit six-place fixed-angle rotor centrifuges with these tube adaptors in various sizes from 1.5 to 50mL.

Adapt your centrifuge tubes to fit Sorvall Legend™ T/RT, Stratos™ and Primo™/Primo R™ centrifuges with these Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors. Select from options to accommodate various tube sizes and shapes from 1.5 to 50mL and round or conical bottoms.

  • Legend T/RT and Stratos: 75003334 and 75003046
  • Primo/Primo R: 75007590
  • Accommodate tube sizes from 1.5 to 50mL

Order Info

Adapters are sold individually; order correct quantity to equip rotor.

TRUSTED_SUSTAINABILITY

Specifications

Type Fixed Angle Rotor
Tube Type 38 mL Tube
Capacity 1 x 38 mL
For Use With (Equipment) 6-place Fixed angle rotor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.