Learn More
Thermo Scientific™ SL4F Plus Centrifuge Series
Shop All Thermo Scientific Products

Description
The SL4F/SL4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Specifications
Specifications
| Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
| Controller Type | Microprocessor |
| Capacity | 4 x 1000 mL with TX-1000 Rotor |
| Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
| Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
| Refrigerated | No |
| Display | High Contrast LCD, Push Button |
| Drive System | Direct, Brushless Induction Low Profile |
| Green Features | Energy efficient, less waste |
| Includes | Rotor needs to be purchased separately |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
