missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Thermo Scientific Sintered Glass LVI Liner

Product Code. 12944061
Click to view available options
Quantity:
1 Ea.
25/Pk.
5/Pk.
Unit Size:
Each
Pack of 25
Pack of 5
This item is not returnable. View return policy

Product Code. 12944061

Brand: Trajan Scientific and Medical™ 092155

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Thermo Scientific instruments

Specifications

Quantity 5/Pk.
Length (Metric) 120 mm
Product Type Large Volume Injection (LVI) Liner
Diameter (Metric) Inner 0.78, 1.8 mm
Diameter (Metric) Outer 2.75 mm
For Use With (Equipment) Thermo Scientific GC Instruments
Liner Material Sintered Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.