missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Section Transfer System™(STS)

Product Code. 11321820 Shop All Epredia Products
Change view
Click to view available options
Electrical Requirements:
100/240 V 50/60 Hz
For Use With (Equipment):
HM 325, HM 340E, HM 355S
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements For Use With (Equipment) Unit Size
11321820 100/240 V 50/60 Hz HM 325, HM 340E, HM 355S Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11321820 Supplier Epredia™ Supplier No. 771200
  • ONLINE EXCLUSIVE PRICE
    £5470.00
    £4926.90 / Pack of 1
    Save £543.10
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Experience improved sectioning quality and efficiency with the Epredia™ Section Transfer System™ solution.

Features:
  • Heat and illumination shut off
  • Separate control panel for temperature control
  • Section and ribbon stretching performed at edge of blade
  • Skip mechanism
  • Separate waste tray
Water bath:
  • Round, removable water bath insert design
  • Water temperature adjustable between 20° and 50°C
  • Illuminated water bath
  • In-line water filter
  • Water flow regulator
TRUSTED_SUSTAINABILITY

Specifications

Product Type Section Transfer System
For Use With (Equipment) HM 325, HM 340E, HM 355S
Disposable Single-use
Depth (Metric) STS: 300 mm
Height (Metric) STS: 130 mm
Width (Metric) STS: 300 mm
Electrical Requirements 100/240 V 50/60 Hz
Frequency 50/60 Hz
Voltage 100/240 V
Weight (Metric) STS complete: 4.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.